Modern Day Accents

Modern Day Accents 3377 3 in. Guita Gold Wire Spheres - Box of 3


product price: $35.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Make a decorative statement with our Guita Wire Spheres. In a Box of 3, this 3" size is made with iron wire and then plated boasting a shiny gold finish. Light shimmers through the tiny holes created in the hand wrapping process. Beautify a bowl with these eye-catching filigree spheres.

Features
  • 3 in. Guita Gold Wire Spheres
  • Box of 3
Specifications
  • Dimension: 3 x 3 x 3 in.
  • Country Of Origin: India
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.