Shop All Wall Art & Decor
Modern Day Accents
Modern Day Accents 3302 Bola Polished Sphere; 12 in. D
Mfr # 3302
Zoro # G703749050
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Modern Day Accents
- MFR # 3302
- Zoro # G703749050
- UPC # 706626033025
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Sphere
- Buffed Aluminum.
- Diameter - 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- VOLLRATH Leg Casting Feet and Back (426)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 30'' (SGLHDPL105CH)
- MODERN DAY ACCENTS Modern Day Accents 4102 Arbol Banyan Tree Wall Sculpture (4102)
- MODERN DAY ACCENTS Modern Day Accents 3618 Facetado Sphere; Silver (3618)
- DESIGN TOSCANO Inspired by the Moment Statue: Small, Bronze Finish (CL80748)
- TRADEMARK FINE ART Carolyne Hawley 'Winter Shadows Cows' Canvas Art, 35x47 (WAG11949-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study III' Canvas Art, 18x24 (WAG14727-C1824GG)
- DESIGN TOSCANO Prairie Flower Stained Glass Window (TF84)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- Modern Day Accents Wall Art & Decor