Moda Flame

Moda Flame RFA4005-MF 16 in. Birch Ceramic Fireplace Gas Logs - 5 Piece


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 5 piece birch Regal Flame ceramic fireplace gas log set in birch finish is designed to be used in any vented or ventless fireplaces. They are ideal for an 18" fireplace. Each log has been carefully sculpted to perfection to imitate the true beauty of nature while availing to our eco friendly world.

Features
  • Shortest approximately 9 1/2 inches
  • Longest approximately 16 inches
  • These Fireplace Gas Logs are Birch
  • For all Ethanol, Gel, Electric, Propane, Ventless, Vent Free and Gas Fireplaces and Firepits
  • 5 Piece
Includes:
  • 1x 16 in. Logs
  • 1x 14.5 in. Logs
  • 3x 9.5 in. Logs
Specifications
  • Size: 16 in.
  • Weight: 18 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.