Moda Flame

Moda Flame RFA2508-MF Petite Ceramic Wood Gas Fireplace Log Set - 8 Piece


product price: $94.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Regal Flame 8 Piece Set Ceramic Wood Medium Gas Fireplace Logs Logs for All Types of Indoor, Gas Inserts, Ventless & Vent Free, Propane, Gel, Ethanol, or Outdoor Fireplaces & Fire Pits (Oak Wood)

Features
  • Shortest approximately 5.7 inches
  • Longest approximately 12.8 inches
  • 8 Piece
Includes:
  • 2x 12.8 in. Logs
  • 4x 7.6 in. Logs
  • 2x 5.7 in. Logs
Specifications
  • Weight: 6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.