Shop All Electric Fireplaces
Moda Flame
Moda Flame LW2035MC-MF 35 in. Bliss Crystal Recessed Touch Screen Wall Mounted Electric Fireplace; Multi Color
Mfr # LW2035MC-MF
Zoro # G204028852
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moda Flame
- MFR # LW2035MC-MF
- Zoro # G204028852
- UPC # 100009756578
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the built-in multi-colored 36" crystal Lexington fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The multi-color super vibrant flame coupled with its innovative crystals, makes the Lexington the most revolutionized fireplace on the market.
Features- Touch Pad with 3 settings of high, low, and no heat only
- Wall mounting hardware included
- Remote included to control the flame and heat
- Includes a powerful fan-forced heater
- Timer offers automatic shut off of 30 minutes to 7.5 hours
- Color: Multi Color
- Size: 35 in.
- Overall Dimension: 36 x 5.5 x 21.4 in.
- Flame View Dimension: 30.9 x 12 in.
- Firebox Dimension: 32.5 x 20.17 x 5.5 in.
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Dial Motor 1/3H 1Sp (2201)
- CARRIER Capac 5 Mfd 250V Rectangle (HC91PD005)
- EVA-DRY Eva-Dry E333 Eva-Dry Edv-333 Mini- Dehumidifier (E333)
- DIXON Barbed Hose, Mender, 5/8" (1781010C)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- HASTINGS HOME Hastings Home 31 inch LED Backlit Fireplace, Silver (350020NKD)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- HASTINGS HOME Electric Fireplace TV Console up to 65-inch, Media Shelves, Two Drawers, Remote Control, LED Flames (498395UWT)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- Moda Flame Electric Fireplaces