Shop All Electric Fireplaces
Moda Flame
Moda Flame LW2035CC-MF 35 in. Cynergy Crystal Stone Built in Wall Mounted Electric Fireplace
Mfr # LW2035CC-MF
Zoro # G404010855
original price:
$375.61
6% off
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moda Flame
- MFR # LW2035CC-MF
- Zoro # G404010855
- UPC # 100009756561
- Country of Origin China
- Category Electric Fireplaces
Description
If you want to add a dynamic and vivacious vibe to a room, the built-in crystal Lexington fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative pebble style, makes the Lexington the most revolutionized fireplace on the market.
Features- Touch Pad with 3 settings of high, low, and no heat only
- Wall mounting hardware included
- Remote included to control the flame and heat
- Includes a powerful fan-forced heater
- Timer offers automatic shut off of 30 minutes to 7.5 hours
- Color: Crystal
- Size: 35 in.
- Style: Contemporary
- Assembly Required: Yes
- Dimension: 36" W x 5.5" D x 21.4" H
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Oil Seperator 1 1/8" (060974)
- GOODWAY TECHNOLOGIES Goodway ScaleBreak Liquid Descaler, 5 Gal. Jug (SCALEBREAK-5)
- CARRIER Motor, 3/4 HP, 208-230V, 1080 rpm (14B0006N01)
- BSC PREFERRED 20x25x6 SpacGard Filter (A201-SGM-BOX11R)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- HASTINGS HOME Electric Fireplace TV Console up to 65-inch, Media Shelves, Two Drawers, Remote Control, LED Flames (498395UWT)
- MAJESTIC PET Majestic DVP90ST 90 Degree Elbow Burning Fireplace (DVP90ST)
- MANHATTAN COMFORT Brighton 60" Fireplace with Glass Shelves and Media Wire Management in Grey (FP4-GY)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace in Stainless Steel, Wall Mount, Front Vent, Remote Control (855414APE)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- Moda Flame Fireplaces & Stove Heaters