Moda Flame ET7001SS-MF Eden Ventless Tabletop Portable Bio Ethanol Fireplace in Stainless Steel
Mfr # ET7001SS-MF
Zoro # G704157083
Product Information
- Brand Moda Flame
- MFR # ET7001SS-MF
- Zoro # G704157083
- UPC # 773822952733
- Country of Origin China
- Category Ethanol Fireplaces
Description
The Regal Flame Stainless steel Eden tabletop ethanol fireplace provides a warm, glowing flame that dances and swirls to set an elegant ambiance as a dining table centerpiece indoors or out. This Fireplace offers flexibility of adjusting the flame and is built with industries thickest steel of 3mm. The included ethanol burner provide extreme ease of adoption to any environment where a fireplace is desired. With the ethanol fireplace, you have no more need to haul wood, run electric or gas lines. Recommended to be used only with Regal Fuel ethanol fireplace fuel which is smokeless, soot free, and odorless. In addition, you may use this fireplace outdoor as a fire pit or convert Gas Logs, Wood Log, Electric Log, Electric Fireplace Insert or Wood Burning Fireplace Insert to ethanol has never been easier. This fireplace is eco-friendly, and ventless that burns ethanol fireplace fuel.
Features- The best alternative to Hurricane Candle holders
- Burns Regal Flame ventless ethanol fuel
- This portable tabletop firepit fireplace requires no electric, gas, chimney or gel cans
- Realistic Clean Burning Like Gel Fireplaces, or Propane Firepits
- 1x Fireplace
- 1x Damper Tool
- 1x Ethanol Burner Insert
- 1x Pebbles
- Finish: Stainless Steel
- BTU Output: 2,000, Flame 8 - 12 in. High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 45-60 Minutes
- Insert Type & Capacity: 1 x 0.6 Liter Dual Layer Burner made of 430 Stainless Steel
- Dimension: 6.3" W x 6.3" D x 10.4" H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.