Moda Flame ET7001BLK-MF Ghost Tabletop Firepit Ethanol Fireplace; Black
Mfr # ET7001BLK-MF
Zoro # G304011143
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moda Flame
- MFR # ET7001BLK-MF
- Zoro # G304011143
- UPC # 885439944077
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
The Regal Flame black Eden tabletop ethanol fireplace provides a warm, glowing flame that dances and swirls to set an elegant ambiance as a dining table centerpiece indoors or out. This Fireplace offers flexibility of adjusting the flame and is built with industries thickest steel of 3mm. The included ethanol burner provide extreme ease of adoption to any environment where a fireplace is desired. With the ethanol fireplace, you have no more need to haul wood, run electric or gas lines. Recommended to be used only with Regal Fuel ethanol fireplace fuel which is smokeless, soot free, and odorless. In addition, you may use this fireplace outdoor as a fire pit or convert Gas Logs, Wood Log, Electric Log, Electric Fireplace Insert or Wood Burning Fireplace Insert to ethanol has never been easier. This fireplace is eco-friendly, and ventless that burns ethanol fireplace fuel.
Features- Burns Regal Flame ventless ethanol fuel.
- Realistic Clean Burning Like Gel Fireplaces, or Propane Firepits
- This portable tabletop firepit fireplace requires no electric, gas, chimney or gel cans
- The best alternative to Hurricane Candle holders
- 1x Fireplace
- 1x Ethanol Burner Insert
- 1x Damper Tool
- 1x Pebbles
- Color: Black
- BTU Output: 2,000, Flame 8 - 12 in. High
- Fuel Type: Ethanol Fireplace Fuel
- Burn Time: Approximately 45-60 Minutes
- Insert Type & Capacity: 1 x .12 Liter Dual Layer Burner made of 304 Stainless Steel
- Dimension: 6.3" W x 6.3" D x 10.4" H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER DeltaGard G Insecticide (20lb) (79121539)
- FASTEC Fastec LS-C2-PB Passage Lock Set (LS-C2-PB)
- SMITH PERFORMANCE SPRAYERS 2 Gal. Heavy Duty Sprayer (190462)
- GLOBAL INDUSTRIAL 6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black (436975BK)
- B & K FIRE RING 36"" (SR79TB-C)
- MR BAR B Q PRODUCTS Americana 40 Fire Pit (GAD17108ES)
- VINTIQUEWISE Tabletop Fireplace Portable Fire Pit (QI004463)
- SUPERIOR Superior WCT2036WSI 36 in. WCT 2000 Merit Series Louver Wood Burning with Insulated Fireplace - White Stacked Refractory Brick Liner (WCT2036WSI)
- HILAND Outdoor Round Aluminum Propane Fire Pit with Scroll Design (F-1201-FPT)
- SUPERIOR Wall Unit Mountable Rocker Switch Kit For Millivolt (FRS)
- GARDENCONTROL Metal Fire Bowl with Legs, Black - Large (GA2659138)
- Moda Flame Outdoor Fireplaces, Fire Pits & Accessories