Shop All Glues
Mod Podge
Spray Adhesive, Clear, 55 gal, Drum
Mfr # ACEMPM14
Zoro # G305301144
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 55 gal |
Details
Item | Spray Adhesive |
Color | Clear |
Container Type | Drum |
Description
Mod Podge is an all-in-one glue sealer and finish trusted by crafters for their most treasured creations. Available in a variety of formulas the Mod Podge family of decoupage mediums provides endless possibilities. Mod Podge is quick-drying for multiple coat build up and can be sanded to a smooth finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Tru Blu Pipesealnt1.750Z (31780)
- ANTI-SEIZE TECHNOLOGY Low Dens Thread Seal Tape, 3/4"X 26" (26145)
- DUCTMATE Gasket Tape, 5/8 In. W, 300 In. L, PK2 (GR 440 3/16X5/8)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- MOD PODGE Plaid Gloss High Strength Glue Adhesive 16 oz (ACEMPG14)
- TITEBOND 16OZ Titebond Glue (5064)
- TITEBOND Landscape Construction Adhesive, III Ultimate Series, Tan, 24 hr Full Cure, 10 oz, Cartridge (1417)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- LIQUID NAILS Adhesive, Clear Small Projects Series, Clear, 24 hr Full Cure, 2.5 oz, Tube (LN-207)
- ELMERS Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24 (E554)
- TITEBOND Glue Wood Liquid Hide 8Oz (5013)
- Mod Podge Glues