Shop All Glues
Mod Podge
Plaid Gloss High Strength Glue Adhesive 16 oz
Mfr # ACEMPG14
Zoro # G905301131
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 16 oz |
Description
Mod Podge is an all-in-one glue sealer and finish trusted by crafters for their most treasured creations. Available in a variety of formulas the Mod Podge family of decoupage mediums provides endless possibilities. Mod Podge is quick-drying for multiple coat build up and can be sanded to a smooth finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 1", 60Yds, Tan, 5 Mil (101006)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Tuf-Set, Blue, Paste (56008)
- LOCTITE Anaerobic Gasket Sealant, 25 mL, Red, Temp Range -65 to 300 Degrees F (2102974)
- MOD PODGE Spray Adhesive, Clear, 55 gal, Drum (ACEMPM14)
- FLEX GLUE Off-White, 4 Ga, Pail (GFSCLRMINI-8)
- SCOTCH Double-Sided Adhesive Roller, Dispenser (6061)
- SAUNDERS Adhesive Remover, Clear, 1.41 oz (STD99653)
- TITEBOND Titebond II Premium Wood Glue, 4 oz (5002)
- BOX PACKAGING 1/2" - Dot Shot® - High Tack Glue Dots® - Low Profile (GD103R)
- SUREBONDER Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (DT-20)
- Mod Podge Glues