Shop All Fences & Gates
Mod-Fence
Mod-Traditional 6' White Traditional Center Gate Panel
Mfr # 881TRAD6GATE
Zoro # G811667604
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mod-Fence
- MFR # 881TRAD6GATE
- Zoro # G811667604
- Country of Origin China
- Category Fences & Gates
Description
The Mod-Fence Mod-traditional 6' white traditional center gate panel is a great addition to any commercial outdoor space. Made from durable PVC vinyl this gate panel is built to last and won't warp rust or corrode. Using a simple hook and loop connection system this panel easily connects to a Mod-Post fence post connector sold separately with no tools required! The traditional fence style adds a timeless touch to your space making it perfect for amusement parks restaurants or festivals.One of the best features of this fence panel is its excellent versatility. The panel can pivot 180 degrees on the post allowing for quick adjustments and a variety of configurations to suit your needs. It includes iron-casted wheels that allow for full open and close rotation creating a convenient entrance or exit within your Mod-Fence fencing system. Its lightweight design makes it easy to store and transport and it includes UV inhibitors and high-impact modifiers for added durability. This gate panel is easy to clean reusable and reconfigurable making it a cost-effective solution for any commercial fencing project.Overall Dimensions:Length: 68''Width: 1 3/4''Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle Shovel/Scoop, Wood, 30 In L (66702)
- DB ELECTRICAL Top Link Repair Ends Category 1 For Industrial Tractors; (3013-1550)
- OREGON Lawn Mower Blade, 28", Replaces Murray, Snapper (99113)
- ROUNDUP Non-Selective Weed Killer, 1.5 oz., PK5 (ROUNDUP QUICKPRO)
- GARDEN ZONE POULTRY NETTING 48""X50' (164850)
- GARDEN ZONE CLOTH HDW 24""X5' 1/4"" (122405)
- TENAX Tenax 90600009 Safety Snow Fence 4 x 50 ft. (7155799)
- MASTER GARDNER Master Gardner 793 Heavy Duty Safety Fence; Organge - 48 x 100 ft. (793)
- YARDGARD Barrier Fence, Orange, 4 ft.X100 ft. (889210A)
- TENAX Poultry Fence 3'X25' Grn (72121128)
- BEKAERT 330' 20966 Game Fence (118288)
- Mod-Fence Fences & Gates