Mod-Fence

Mod-Post White 2-Way Fence Post Connector


product price: $115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Mod-Fence Mod-Post white 2-way fence post connector is an innovative solution for commercial fencing applications. Designed to work with both Mod-Picket and Mod-Traditional fence styles this connector allows you to easily connect fence panels in 2 directions to quickly build temporary fencing for any event. Using a simple hook and loop connection system no tools are required to connect the panels. Its lightweight design makes it easy to store and transport while its durable stainless steel construction won't warp rust or corrode ensuring long-lasting performance.A standout feature of this fence post connector is its ability to pivot fence panels 180 degrees making it easy to make adjustments as needed. Additionally this post is easy to clean reusable and reconfigurable making it a cost-effective solution for any commercial fencing project. The connector also includes UV inhibitors and high-impact modifiers for added durability. Durable highly versatile and easy to use Mod-Fence's fencing systems are the perfect choice for nearly any setting.Overall Dimensions:Length: 11 3/4''Width: 11 3/4''Height: 42''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.