Shop All Fences & Gates
Mod-Fence
Mod-Picket 6' White Picket Center Gate Panel
Mfr # 881PICK6GATE
Zoro # G411767742
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mod-Fence
- MFR # 881PICK6GATE
- Zoro # G411767742
- Country of Origin China
- Category Fences & Gates
Description
The Mod-Fence Mod-Picket 6' white picket center gate panel is a great addition to any commercial outdoor space. Made from durable PVC vinyl this gate panel is built to last and won't warp rust or corrode. Using a simple hook and loop connection system this panel easily connects to a Mod-Post fence post connector sold separately with no tools required! The elegant picket fence style adds a touch of charm to your space making it perfect for amusement parks restaurants or festivals.One of the best features of this fence panel is its excellent versatility. The panel can pivot 180 degrees on the post allowing for quick adjustments and a variety of configurations to suit your needs. It includes iron-casted wheels that allow for full open and close rotation creating a convenient entrance or exit within your Mod-Fence fencing system. Its lightweight design makes it easy to store and transport and it includes UV inhibitors and high-impact modifiers for added durability. This gate panel is easy to clean reusable and reconfigurable making it a cost-effective solution for any commercial fencing project.Overall Dimensions:Length: 68''Width: 1 3/4''Height: 38 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (95-615)
- A & I PRODUCTS Hitch Pin, Machined, 7/8" x 6 1/4 9.3" x4" x1.5" (A-HPL107)
- SUN JOE Quick-Connect Turbo Head Spray Nozzle (SPX-TSN-34S)
- HARRIS 360 Upside Down Any Angle Sprayer 32 Oz (360-32S)
- MOD-FENCE Mod-Traditional 6' White Traditional Center Gate Panel (881TRAD6GATE)
- PERFECTPATIO Heavy Duty Winter Snow Fence Orange 4 ft. X 100 ft. (PE2666957)
- MIDWEST AIR TECH/IMPORT 48x25' 2 Poultry Net (308466B)
- MOLD ARMOR E-Z Deck/Fence/Patio Wash 1 gal (FG505M)
- VOLM Grey 44" Privacy Mesh for 4FT high chain link fences (TKM140746E)
- YARDGARD Poultry Netting, 20 ga., 2", 48"x150 ft. (308496B)
- ZORO SELECT Hardware Cloth, Height 36 In., 19 Ga (4LVE7)
- Mod-Fence Fences & Gates