Shop All Specialty Switches
Mobrey
Magnetic 300V-Ac Other Level Switch
Mfr # CS3S181D/F84
Zoro # G806629709
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 300 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobrey
- MFR # CS3S181D/F84
- Zoro # G806629709
- Country of Origin Unknown
- Category Specialty Switches
Details
Voltage (AC) | 300 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- GOODMAN B1370253 Stack Switch W/Sheath (B1370253)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- NORDYNE 626610 L250 Rollout Switch (626610)
- CMH INDUSTRIES Qas Andon Call (1663-4CLVA)
- Mobrey Specialty Switches