Shop All Device Holders & Mounts
Mobotron
Mobotron MS-526 Heavy-Duty Universal Car Laptop And Tablet Mount With Telescoping Arm
Mfr # MS-526
Zoro # G203969903
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobotron
- MFR # MS-526
- Zoro # G203969903
- UPC # 610563212101
- Country of Origin Taiwan, Province of China
- Category Device Holders & Mounts
Description
Mobotron MS-526 30mm Aluminum Heavy-duty Vehicle Mounting System:
- Turn your vehicle, van, Truck &car into professional mobile offices!
- Patented No-Drilling Mounting Solution 10 minutes easy installation!
- Perfectly secure your Laptops / Devices when you are on the road!
- Best portable working station for professionals sales reps, realtors, truckers, business people and travelers!
- Patented Invention No-Drilling Mounting Solution.
- Universal Mounting Base Apply to Most Vehicles.
- Easy Installation Can be installed within 10 minutes.
- Heavy-Duty Telescoping Aluminum Tube (30mm) Can be easily adjusted from 14 to 21.
- Two Quick-Release Levers and Knob-Screws Allow Users to Adjust Deck And The Aluminum Arm Into Best Working Position.
- Hand-Control Pan Allows to Adjust Tray Vertically (180°) And Horizontally (360°).
- Sure-Grip Laptop Deck With Extendable Rear And Front Sliding Bracket, The Deck Can Easily Secure Laptop (From 10 to 17 in.).
- Deck Size: 270 x 190 mm Aluminum Stand.
- Tube Size: Heavy-Duty OD 30mm.
- Weight Capacity (Parked/In Motion): 26.4 lbs / 11 lbs
- Holding Range (L x W x H): Min. 215 x 188 x 6 mm ; Max. 392 x 292 x 27 mm
- Device Size: 10 - 17 in. iPad, Laptop, Netbook, Tablet UMPC etc.
- Dimension - 14.75 x 5.5 x 10 in.
- Item Weight - 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Inner Rear Axle Shaft Seal Fits 2000 20004000 4 CYLINDER 2120 231 2310 2600 261 (A-8N4233A-AI)
- HALTEC Valve Stem and Ejector Union (FP-138)
- DIAMOND GRADE Reflective Tape, 1-3/4" W, 150 ft. L (983-71ES)
- SPARTAN POWER 2 foot 4 AWG Battery Cable Set with 3/8" Ring Terminals (SP-2FT4CBL38)
- MOBOTRON Mobotron WM-400V Car Universal Tablet Windshield Mount (WM-400V)
- MOBOTRON Mobotron HM-200V Car Universal Tablet Headrest Mount (HM-200V)
- VENTEV MFi Magsafe 3-1 Desk Mount, White (MSSTAND3-261504)
- WEATHERTECH CupFone XL - (Clamshell Packaging) (8ACF4XLCS)
- MAG DADDY MAGNETIC CABLE D-RING (MDR500)
- POWER UP! MagPal Windshield Mount (191-05830)
- DREAM WIRELESS Dream Wireless HOCU-51-BK No.51 Universal Cup Holder Car Mount with Long Adjustable Arm & Rotatable Cradle - Black (HOCU-51-BK)
- Mobotron Device Holders & Mounts