Shop All Device Holders & Mounts
Mobotron
Mobotron MS-426 Standard Universal Heavy Duty Car Laptop And Tablet Mount
Mfr # MS-426
Zoro # G403969857
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobotron
- MFR # MS-426
- Zoro # G403969857
- UPC # 610563212118
- Country of Origin Taiwan, Province of China
- Category Device Holders & Mounts
Description
Mobotron MS-426 Standard Universal Car iPad Notebook Laptop Mount Holder Stand. Our patented “No-drilling, Bolt-on” mounting solution allows users to easily install, fold away and remove the mounting system in a few minutes. This innovative laptop stand is designed for sedans, compact car, light trucks, SUVs and Minivans. The sure-grip tray can secure most electronic devices in market- Laptop, Notebook, Netbook, iPad, Tablet etc. The aluminum telescoping tube and quick-release locking system allows user the adjust device into different angles/positions.
Features:- Patented Invention No-Drilling Mounting Solution
- Universal Mounting Base Apply to Most Vehicles
- Easy Installation Can be installed within 10 minutes
- Standard Telescoping Aluminum Tube (23mm)
- Can be easily adjusted up to 24
- Two Quick-Release Levers and Knob-Screws
- Allow Users to Adjust Deck And The Aluminum Arm Into Best Working Position Hand-Control Pan
- Allows to Adjust Tray Vertically (180°) And Horizontally (360°)
- Sure-Grip Laptop Deck With Extendable Rear And Front Sliding Bracket.
- The Deck Can Easily Secure Laptop.
- Deck Size: 10.6? x 7.5?/ 270 x 190 mm.
- Aluminum Stand Tube Size: Standard OD 23 mm.
- Weight Capacity (Parked/In Motion): 17.6 lbs/8.8 lbs.
- Holding Range (L x W x H): Min. 215 x 188 x 6 mm ; Max. 392 x 292 x 27 mm.
- Device Size: 9.7 - 17 in. iPad, Laptop, Netbook, Tablet, UMPC etc.
- Dimension - 14.75 x 5.5 x 10 in.
- Item Weight - 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Master Lock Ring Tool Kit (4031M)
- RACE SPORT 9007 High/Low 6K Replacement Bulb (Pair) Pr (9007-2-6K-SB-RB)
- HALTEC Dual Foot Air Chuck (CH-335)
- STANDARD IGNITION Toggle Switch, Ds-226 (DS-226)
- MOBOTRON Mobotron WM-400V Car Universal Tablet Windshield Mount (WM-400V)
- MOBOTRON Mobotron HM-200V Car Universal Tablet Headrest Mount (HM-200V)
- MOBILESPEC MAGNETIC +CLIP CUP HOLDER (MBM11104)
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- DELTA CYCLE Delta Cycle 253750 Practical Vertical Bike Hanger (253750)
- ENERGY SUSPENSION BODY MOUNT BUSHING SET (4.4123G)
- Mobotron Automotive Interior Accessories