Shop All Monitor Mounts & Brackets
Mobotron
Mobotron MH-209 Universal Wall-Mount Tablet And Smartphone Holder
Mfr # MH-209
Zoro # G003980252
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobotron
- MFR # MH-209
- Zoro # G003980252
- UPC # 700621468882
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Description
Mobotron MH-209 is a high-quality, ergonomic, universal tablet and smart phone holder designed specifically for mounting to a wall. The folding arm design makes your iPad/tablet/smart phone highly adjustable for optimal viewing and use. The wall mount also makes the holder portable to take wherever you need it- office, bedroom, couch, stage, studio, restroom, outdoor, and more. Enjoy the flexibility of using your iPad/tablet comfortably anywhere with a mountable surface.
Features:- Easy to assemble and store away.
- Fits all iPads &most 6.5 - 12 in. tablets.
- Fits all smartphones 5 - up.
- Great flexibility in moving and viewing your tablet.
- Holder jaws extend horizontally 4.49 - 7.2 in.
- Universal folding arm design with joints and pivots for free rotation and up-down adjustments for wall mount.
- Universal holder featuring spring loaded quick-clamping arms with extendable grip jaws, capable of holding most tablets and large smart phones.
- Dimension - 12.5 x 2.75 x 10 in.
- Item Weight - 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 10 Pack (ML7-12MP10369)
- SICURIX ID Card Holders, Horizontal, 3-3/8"x2-1/8"25/PK, Black PK (BAU68310)
- 3M 3M(Tm) Precise(Tm) Mouse Pad w/ Non-Skid Backing, Battery Saving (MP114-BSD1)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- VADDIO 5Drop Down Mount For Large Ptz (535-2000-292)
- PRO-LINE Flat Screen Monitor Arm, Black (FSMA)
- PYLE Tablet Pc Mount, PSPADLK38 (PSPADLK38)
- VERTIFLEX Underdesk Machine Stand, 21.5x17 7/8x11.5 (VF52009)
- UNCAGED ERGONOMICS Workez Monitor Stand Adjustable Height Single Computer Monitor Riser (WEMS-b)
- BETTERBATTERY 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (BE913598)
- FELLOWES Workstation, Sit-Stand, 34-2/5"Wx28-2/5"Lx7-3/5"H, Black (FEL8215001)
- Mobotron Monitor Mounts & Brackets