Shop All Monitor Mounts & Brackets
Mobotron
Mobotron MH-207 Universal Tablet Floor Stand With Swivel L-Arm
Mfr # MH-207
Zoro # G804031894
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobotron
- MFR # MH-207
- Zoro # G804031894
- UPC # 700621468868
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Description
Mobotron MH-207 is a high-quality, ergonomic, universal tablet floor stand. The telescoping tube and swiveling mechanism makes your iPad/tablet highly adjustable for optimal viewing and use. The stand is also portable to take wherever you need it- office, bedroom, couch, stage, studio, restroom, outdoor, and more. The weighted base maximizes the durability and stability of the stand. Enjoy your iPad/tablet wherever and whenever you want.
Features:- Universal tablet holder rotates 360° and tilts 90°.
- Telescoping tube Height adjustable between 34.6 - 51.2 in.
- Arm extends 13.8 in. sideways on swivel post.
- Sturdy construction with ultra-stable metal base for maximum durability and stability.
- Easy to assemble, low profile and easy to store away.
- Device size: Fits all iPads &Most 6.5 - 10 in. Tablets.
- Dimension - 31.5 x 5.25 x 12.25 in.
- Item Weight - 14.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH Battery Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12363873)
- BATTERY CLERK AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery (GP1272F2-CSB-12V-8Ah-UPS)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- MONOPRICE Workstream by Cubicle Flat Panel Monitor Mount (33098)
- YORK SOURCE1 Mtr Blw 300 HP 1750 208460360 (S1-02439498000)
- CHIEF Dual Array Pole Mnt Assy (KTA1003B)
- DELL Monitor Stand (7DTNN)
- AIDATA Deluxe CPU Stand, Platinum (CPU01M)
- ABB ADR11, AL 1CNDTR 1HOLE MOUNT 14-1/0 TP, PK 25 (ADR11)
- Mobotron Monitor Mounts & Brackets