Shop All Two Way Radio Accessories
Mobilespec
Wireless Headphones, Black
Mfr # MBS11154
Zoro # G5113427
original price:
$31.89
31% off
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Detachable Charging Cable
- Manufacturers Warranty Length 1 yr
- Features Foldable, Pairs to Compatible Devices
- Product Type Headphones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobilespec
- MFR # MBS11154
- Zoro # G5113427
- UPC # 092533036342
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Wireless Headphones |
Color | Black |
Includes | Detachable Charging Cable |
Features | Foldable, Pairs to Compatible Devices |
Product Type | Headphones |
Ear Type | Over-the-Ear |
Connectivity | Wireless |
Noise Cancelling | Yes |
Microphone | Yes |
Description
Wireless Headphones, Microphone Yes, Color Black, Noise Cancelling Yes, Features Foldable, Pairs to Compatible Devices, Product Type Headphones, Connectivity Wireless, Ear Type Over-the-Ear, Includes Detachable Charging Cable, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEC Digital 12-Button Telephone - Black (NEC-BE117451)
- ACME ELECTRIC Weather Shield, 3Ph, 30-45kV (WSA1)
- COMPUCESSORY Gel Mouse Pads9"X10"Gray (CCS45163)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 (ML18-1221159)
- MOBILESPEC Headsets, 108 min. Talk Time, Wireless (MBS11181)
- MOBILESPEC Headsets, 3 ft. Cord (MBS10241)
- MOBILESPEC Headsets, 3 ft. Cord (MBS10111)
- MOTOROLA/ACS Ear PieceMicrophone (HKLN4599)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (MT13H221A)
- Mobilespec Two Way Radio Accessories