Shop All Earbuds & Headphones
Mobilespec
Wireless Earbuds, Plastic, 110VAC, White
Mfr # MBS11302
Zoro # G8713955
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bluetooth
- Voltage 110V AC
- For Use With Cell Phone, Mobile Devices, Tablets
- Material Plastic
- Accessory Type Wireless Earbuds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS11302
- Zoro # G8713955
- UPC # 092533039862
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | White |
Type | Bluetooth |
Item | Wireless Earbuds |
Voltage | 110V AC |
For Use With | Cell Phone, Mobile Devices, Tablets |
Material | Plastic |
Accessory Type | Wireless Earbuds |
Microphone | No |
Product Type | Earphones |
Noise Cancelling | No |
Connectivity | Wireless |
Compatible with Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
Ear Type | In-Ear |
Compatible Manufacturer Part Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
For Use with Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
For Use With Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
Description
Wireless Earbuds, Microphone No, Color White, Noise Cancelling No, Product Type Earphones, Connectivity Wireless, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Connector Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- VERBATIM Verbatim Bdxl 100Gb 4X White Inkjet Hub Printable-10Pk Spindle (98897)
- FELLOWES Mousepad w/ Wrist Support, Graphite (9184001)
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- JBL Quantum 400 Wired Over Ear Headset, Black (JBLQUANTUM400BLKAM)
- KOSS Headphon Sprtclip On Ear (184838)
- ISOTUNES Free Aware Wireless Earbuds, Ylw, Ambient (IT-16)
- JBL Quantum 200 Wired Over Ear Gaming Headset, Black (JBLQUANTUM200BLKAM)
- Mobilespec Earbuds & Headphones