Shop All Earbuds & Headphones
Mobilespec
Wired Earbuds, Stereo, Plastic, White
Mfr # MBS10242
Zoro # G2096334
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Stereo Male
- Color White
- Includes In-Line Microphone
- Type Stereo
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS10242
- Zoro # G2096334
- UPC # 092533038186
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Connector Type | 3.5 mm Stereo Male |
Color | White |
Includes | In-Line Microphone |
Type | Stereo |
Item | Wired Earbuds |
Material | Plastic |
For Use With | Cell Phone, Mobile Devices, Tablets |
Accessory Type | Wired Earbuds |
Product Type | Earphones |
Microphone | Yes |
Connectivity | Wired |
Noise Cancelling | Yes |
Compatible with Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
Ear Type | In-Ear |
Compatible Manufacturer Part Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
For Use with Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
For Use With Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
Description
Wired Earbuds, Microphone Yes, Color White, Noise Cancelling Yes, Product Type Earphones, Connectivity Wired, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Connector Type 3.5 mm Stereo Male, Includes In-Line Microphone, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-35114)
- MONOPRICE RCA Jack to RCA Jack Adapter, Metal (7179)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- TZUMI Tzumi 7328 4 ft. Bluetooth Selfie Stick (7328)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, White (MBS11302)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- JBL Quantum 200 Wired Over Ear Gaming Headset, Black (JBLQUANTUM200BLKAM)
- JABRA Talk 5 Wireless Earset (100-92046900-02)
- JVC Gumy Sport Earbuds (Black) (HAEN10-B-K)
- Mobilespec Earbuds & Headphones