Shop All Earbuds & Headphones
Mobilespec
Wired Earbuds, Stereo, Plastic, Black/Blue
Mfr # MBS10113
Zoro # G2096404
product price: $8.85
/ea
Sold in multiples of 12 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Stereo Male
- Color Black/Blue
- Includes Extra Ear Tips, Storage Pouch
- For Use With Cell Phone, Mobile Devices, Tablets
- Type Stereo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS10113
- Zoro # G2096404
- UPC # 092533035994
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Connector Type | 3.5 mm Stereo Male |
Color | Black/Blue |
Includes | Extra Ear Tips, Storage Pouch |
For Use With | Cell Phone, Mobile Devices, Tablets |
Type | Stereo |
Material | Plastic |
Item | Wired Earbuds |
Accessory Type | Wired Earbuds |
Compatible with Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
Connectivity | Wired |
Noise Cancelling | No |
Ear Type | In-Ear |
Product Type | Earphones |
Microphone | Yes |
Compatible Manufacturer Part Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
For Use with Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
For Use With Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
Description
Wired Earbuds, Microphone Yes, Color Black/Blue, Noise Cancelling No, Product Type Earphones, Connectivity Wired, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Connector Type 3.5 mm Stereo Male, Includes Extra Ear Tips, Storage Pouch, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO 1X2 SPLITTER 4K 30HZ (0E-HDMISPL2)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- ADVANTECH Can Optical Repeater W/Tb (BB-CANOP)
- NEC SL2100 SL2100 Desi Sheets-24B Tel Pkg 25 (Q24-FR000000127820)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, White (MBS11302)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- MAXELL Lightweight Swivel On-Ear Stereo Headphones (190318)
- ILC Replacement For ERGOGUYS LLC, 3060AV (3060AV)
- NOVA Nova GV-10-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GV-10-01)
- Mobilespec Earbuds & Headphones