Shop All Earbuds & Headphones
Mobilespec
Wired Earbuds, Stereo, Plastic, Black
Mfr # MBS10101
Zoro # G2096395
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Stereo Male
- Color Black
- Includes Extra Ear Tips
- Type Stereo
- For Use With Cell Phone, Mobile Devices, Tablets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobilespec
- MFR # MBS10101
- Zoro # G2096395
- UPC # 092533035963
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Connector Type | 3.5 mm Stereo Male |
Color | Black |
Includes | Extra Ear Tips |
Type | Stereo |
For Use With | Cell Phone, Mobile Devices, Tablets |
Material | Plastic |
Item | Wired Earbuds |
Accessory Type | Wired Earbuds |
Microphone | Yes |
Connectivity | Wired |
Noise Cancelling | Yes |
Product Type | Earphones |
Compatible with Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
Ear Type | In-Ear |
Compatible Manufacturer Part Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
For Use with Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
For Use With Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
Description
Wired Earbuds, Microphone Yes, Color Black, Noise Cancelling Yes, Product Type Earphones, Connectivity Wired, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Connector Type 3.5 mm Stereo Male, Includes Extra Ear Tips, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LITHONIA ELB-06042 BATTERY (ELB-06042 BATTERY LITHONIA)
- SWAY Minioke LED Go Bluetooth Karaoke Speaker Black (SWAY-MINIOKE-LEDGO)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- ENGENIUS Phone Battery - Lithium Ion (DURAFON-BA)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, White (MBS11302)
- WILLIAMS SOUND Williams Sound Deluxe Behind-the-Head Headphones (WS-HED026)
- ISOTUNES Free 2.0 Industrial True Wireless BT (IT-72)
- ADESSO Stereo Headset w Microphone, XTREAMH4 (Xtream H4)
- Mobilespec Earbuds & Headphones