Shop All Earbuds & Headphones
Mobilespec
Wired Earbuds, Silicone, 110VAC, Black
Mfr # MBS10301
Zoro # G8714375
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Stereo Male
- Color Black
- Type Compact
- For Use With Cell Phone, Mobile Devices, Tablets
- Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS10301
- Zoro # G8714375
- UPC # 092533039770
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Connector Type | 3.5 mm Stereo Male |
Color | Black |
Type | Compact |
For Use With | Cell Phone, Mobile Devices, Tablets |
Voltage | 110V AC |
Material | Silicone |
Item | Wired Earbuds |
Accessory Type | Wired Earbuds |
Ear Type | In-Ear |
Microphone | Yes |
Product Type | Earphones |
Connectivity | Wired |
Noise Cancelling | No |
Compatible with Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Part Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
For Use with Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
For Use With Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
Description
Wired Earbuds, Microphone Yes, Color Black, Noise Cancelling No, Product Type Earphones, Connectivity Wired, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Connector Type 3.5 mm Stereo Male, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Energy Power EP-SLA 12-18B1 (MAX3544113)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Amstron AP-12180NB (ML18-12INT690)
- MONOPRICE Speaker Selector 8 Channel (8230)
- PYLE Mini Bluetooth Amplifier, PFA330BT (PFA330BT)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- ASUS ROG Cetra True Wireless (ROGCETRATRUEWIRELESS)
- DEWALT Wireless Earbuds with Charging Case (190 2092 DW2)
- SKULLCANDY. SKULLCANDY JIB+ WIRELESS BLUE (S2JPWM101)
- IHOME TWS Stick WHT (HMAUBE214WT)
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- Mobilespec Earbuds & Headphones