Shop All Earbuds & Headphones
Mobilespec
Wired Earbuds, Dual Driver, Plastic, Black
Mfr # MBS10307
Zoro # G2095546
product price: $16.25
/ea
Sold in multiples of 10 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Stereo Male
- Color Black
- Includes In-Line Microphone
- Material Plastic
- For Use With Cell Phone, Mobile Devices, Tablets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS10307
- Zoro # G2095546
- UPC # 092533039831
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Connector Type | 3.5 mm Stereo Male |
Color | Black |
Includes | In-Line Microphone |
Item | Wired Earbuds |
Material | Plastic |
For Use With | Cell Phone, Mobile Devices, Tablets |
Type | Dual Driver |
Accessory Type | Wired Earbuds |
Compatible with Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
Connectivity | Wired |
Volume Control | Yes |
Noise Cancelling | No |
Microphone | Yes |
Product Type | Earphones |
Ear Type | In-Ear |
Compatible Manufacturer Part Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
For Use with Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
For Use With Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
Description
Wired Earbuds, Microphone Yes, Color Black, Noise Cancelling No, Product Type Earphones, Connectivity Wired, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Volume Control Yes, Connector Type 3.5 mm Stereo Male, Includes In-Line Microphone, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr2032-ft1 (CR2032-FT1 SANYO)
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- SUPERSONIC 2.4 GHz Ultra-Slim Wireless Keyboard/Mouse Combo (SC-531KBM)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, White (MBS11302)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- MAXELL Solids Headphones, 5 ft Cord, Black (290103)
- SONY Fashion Color - Ex Ear Bud Headphones - Blue (MDREX15AP/L)
- ISOTUNES Free 2.0 Listen Only True Wireless BT (IT-93)
- Mobilespec Earbuds & Headphones