Shop All Earbuds & Headphones
Mobilespec
Wired Earbuds, Corded, Plastic, Black
Mfr # MBS10305
Zoro # G2096377
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Stereo Male
- Color Black
- Material Plastic
- For Use With Cell Phone, Mobile Devices, Tablets
- Type Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS10305
- Zoro # G2096377
- UPC # 092533039817
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Connector Type | 3.5 mm Stereo Male |
Color | Black |
Item | Wired Earbuds |
Material | Plastic |
For Use With | Cell Phone, Mobile Devices, Tablets |
Type | Corded |
Accessory Type | Wired Earbuds |
Connectivity | Wired |
Ear Type | In-Ear |
Compatible with Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
Noise Cancelling | No |
Product Type | Earphones |
Microphone | No |
Compatible Manufacturer Part Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
For Use with Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
For Use With Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
Description
Wired Earbuds, Microphone No, Color Black, Noise Cancelling No, Product Type Earphones, Connectivity Wired, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Connector Type 3.5 mm Stereo Male, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- ILB GOLD Battery, Replacement For Fey Elektronik Pa-L2138 Battery: (PA-L2138 BATTERY)
- 3DCONNEXION CadMouse Pro Wireless (3DX700116)
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, White (MBS11302)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- JBL Live 460NC Bluetooth On Ear Headphones, Blue (JBLLIVE460NCBLUAM)
- HEARGEAR TV Heargear Awareness Mode Equipped High-Resolution Listening System (ERHG-BTWITHAMBIENT)
- IHOME Ihome SW140 Kids Star Wars Headphones (SW140)
- Mobilespec Earbuds & Headphones