Shop All Earbuds & Headphones
Mobilespec
Wired Earbuds, Accessory, Plastic, White
Mfr # MBS10308
Zoro # G2095564
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3.5 mm Stereo Male
- Color White
- Features LIGHTNING(R) Compatible Connector
- Includes In-Line Microphone
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS10308
- Zoro # G2095564
- UPC # 092533039848
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Connector Type | 3.5 mm Stereo Male |
Color | White |
Features | LIGHTNING(R) Compatible Connector |
Includes | In-Line Microphone |
Material | Plastic |
For Use With | Lightning(R) Mobile Devices |
Item | Wired Earbuds |
Type | Accessory |
Accessory Type | Wired Earbuds |
Microphone | Yes |
Noise Cancelling | No |
Compatible with Manufacturer Model Number | Lightning(R) Mobile Devices |
Ear Type | In-Ear |
Product Type | Earphones |
Connectivity | Wired |
Volume Control | Yes |
Compatible Manufacturer Part Number | Lightning(R) Mobile Devices |
Compatible Manufacturer Model Number | Lightning(R) Mobile Devices |
For Use with Mfr. Model Number | Lightning(R) Mobile Devices |
For Use With Mfr. Model Number | Lightning(R) Mobile Devices |
Description
Wired Earbuds, Microphone Yes, Color White, Noise Cancelling No, Features LIGHTNING(R) Compatible Connector, Product Type Earphones, Connectivity Wired, Ear Type In-Ear, Compatible with Manufacturer Model Number Lightning(R) Mobile Devices, Volume Control Yes, Connector Type 3.5 mm Stereo Male, Includes In-Line Microphone, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIPRO ISO 26 BIT 125KHZ, NO SLOT, 25PK (0E-ISOPK25)
- CAPTURE ADVANCE 4CH NVR/4CH POE 2TB (R2-NVR4C2TB)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- EXELL BATTERY A220 504A Alkaline 15V Battery NEDA 220 LR154 10F15 (A220/504A)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, White (MBS11302)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- NEON KNIGHT Low Latency Wireless Bluetooth Gaming Earbuds 300 Hours Standby Waterproof Rated (NKTWS)
- RAND MCNALLY Cleardryve 210 Convertible On-Ear Headse (DRYVE210)
- HARMAN PROFESSIONAL SOLUTIONS Akg Pro Audio Bt Headphone (K361BT)
- Mobilespec Earbuds & Headphones