Shop All Micro-USB, Type-C & Lightning Charging Cables
This Product is Discontinued
Mobilespec
USB-C Cable, White, 4 ft L Cable (Discontinued)
Mfr # MBSS02
Zoro # G907167629
This Product is Discontinued
Key Features
- Cable Length 4 ft
- Color White
- Connector Type USB A to USB-C
- USB Specification 2.0
- Standards USB C Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobilespec
- MFR # MBSS02
- Zoro # G907167629
- UPC # 092533041629
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 4 ft |
Overall Length | 48 in |
Details
Item | Standard USB Cable |
Color | White |
Connector Type | USB A to USB-C |
USB Specification | 2.0 |
Standards | USB C Certified |
For Use With | Cell Phones |
End 1 Connection Type | Type A |
End 2 Connection Type | Type C |
Product Type | Standard USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 10 GBps |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 4 ft, Color White, Connector Type USB A to USB-C, For Use With Cell Phones, USB C Certified Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.