Mobilespec

Rechargeable Power Bank, 8.50" H, Black (Discontinued)


This Product is Discontinued
Shop for all Portable Device Chargers

Key Features

  • Capacity - Batteries 10,000 mAh
  • Number of Output Connectors 2
  • Features Efficient Charging, Metal Construction, Qualcomm(R) Quickcharge(TM) 3.0 Technology, Simultaneous Charging, Strong Energy Charge
  • Color Black
  • Recharge Time 5.5 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4.8 in
Height 8.5 in
Depth 1.4 in

Description

Rechargeable Power Bank, Output Connection Type Female Micro USB, USB Type C, For Use With Devices powered by a USB-C Connector, Capacity - Batteries 10,000 mAh, Number of Output Connectors 2, Recharge Time 5.5 hr, Height 8.5 in, Width 4.8 in, Depth 1.4 in, Weight 8.4 oz, Safety Features None, Application Smartphone, Tablet, Battery Chemistry Lithium Ion, Rechargeable Up To 300 Times, Charges Up To 2 Times

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.