Shop All 12 Volt Adapters
Mobilespec
Radio Antenna, Satellite, 12V
Mfr # MSUNIVSAT
Zoro # G8898066
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Satellite
- Temp. Range -40 Degrees to 104 Degrees C
- Includes 21 ft Cable
- Voltage (DC) 12 V DC
- Used For Works with All Satellite Radio Services
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MSUNIVSAT
- Zoro # G8898066
- UPC # 045464255986
- Country of Origin Taiwan, Province of China
- Category 12 Volt Adapters
Dimensions
Cord Length | 21 ft |
Details
Item | Automotive Antenna |
Type | Satellite |
Temp. Range | -40 Degrees to 104 Degrees C |
Includes | 21 ft Cable |
Voltage (DC) | 12 V DC |
Used For | Works with All Satellite Radio Services |
Features | Double Sided Adhesive Pad for Mounting |
Accessory Type | Radio Antenna |
Maximum Frequency | 2,345 MHz |
Compatible Product Type | Satellite Radio Systems |
Minimum Frequency | 2,320 MHz |
Mount Type | Magnetic |
Compatible Radio Type | Satellite Radio |
Current | 45 to 55 mA |
Product Type | Radio Antenna |
Description
Automotive Antenna, Mount Type Magnetic, Operating Voltage 12V DC, Compatible Product Type Satellite Radio Systems, Includes 21 ft Cable, Compatible Radio Type Satellite Radio, Cord Length 21 ft, Current 45 to 55 mA, Features Double Sided Adhesive Pad for Mounting, Maximum Frequency 2,345 MHz, Minimum Frequency 2,320 MHz, Product Type Radio Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Instant Parts Cleaner & Degreaser Cleaner/Degreaser, 14 oz Aerosol Spray Can, Ready to Use (PCD14T)
- EATON BUSSMANN Bussmann 12.8 amps AGC Silver Flasher (BP/552-RP)
- A E S INDUSTRIES HOSE CUTTER (AD77150)
- VELVAC Electric Air Seat Valve Black Knob (032206)
- MOBILESPEC Power Adapter, 4 Outlet, 12V (MS211USBBL)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- NOCO Lighter Plug Adapter with Extension Cord (GC019)
- Mobilespec Automotive Electrical