Shop All 12 Volt Adapters
Mobilespec
Power Adapter, USB, 12V, 10A
Mfr # MS2USB
Zoro # G8897603
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type USB
- Capacity USB Power Port and (2) Outlets
- Amps 10 A
- Includes (2) Socket Adapters
- Used For Power/Charge Electronic Devices or Cell Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobilespec
- MFR # MS2USB
- Zoro # G8897603
- UPC # 092533028361
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Details
Item | Power Adapter |
Type | USB |
Capacity | USB Power Port and (2) Outlets |
Amps | 10 A |
Includes | (2) Socket Adapters |
Used For | Power/Charge Electronic Devices or Cell Phone |
Voltage (DC) | 12 V DC |
Accessory Type | Power Adapter |
Color | Black |
Current | 10 A |
Ports | 12V Auxiliary Port |
Number of Connections | 2 |
Product Type | Power Splitter and Charger |
Material | Plastic |
Description
Power Adapter, Product Type Power Splitter and Charger, Number of Connections 2, Cord Length Not Applicable, Color Black, Ports 12V Auxiliary Port, Includes (2) Socket Adapters, Compatible Devices Power/Charge Electronic Devices/Cell Phone, Current 10 A, Material Plastic, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-5/16 x 10-7/32 In (PT9331)
- KEN-TOOL T44 TRUCK/HEAVY DUTY TIRE IRON (KT39808)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SIDE TERMINAL BATTERY WRENCH (KHB10A)
- BUYERS PRODUCTS 6 Inch Amber Oval Recessed Strobe Light With 24 LED (SL65AO)
- MOBILESPEC Power Adapter, 4 Outlet, 12V (MS211USBBL)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- POWER UP! USB Charger-Car Plug 20w 1 Port USB-C (191-07221)
- Mobilespec 12 Volt Adapters