Shop All 12 Volt Adapters
Mobilespec
Power Adapter, Auto Travel, 12VDC, 3A
Mfr # MBS01300
Zoro # G5378261
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auto Travel
- Capacity 12V
- Amps 3 A
- Amp Hours 3 Ah
- Voltage (DC) 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobilespec
- MFR # MBS01300
- Zoro # G5378261
- UPC # 092533036953
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Details
Item | Power Adapter |
Type | Auto Travel |
Capacity | 12V |
Amps | 3 A |
Amp Hours | 3 Ah |
Voltage (DC) | 12 V DC |
Used For | 12V Products |
Features | Powerful Charging For All Devices, Single USB-C Port |
Ports | USB-C |
Current | 3 A |
Product Type | Charger |
Color | Black, Blue |
Number of Connections | 1 |
Description
Power Adapter, Product Type Charger, Number of Connections 1, Cord Length Not Applicable, Color Black, Blue, Ports USB-C, Current 3 A, Features Powerful Charging For All Devices, Single USB-C Port, Operating Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Compressor, 949-008 (949-008)
- DONALDSON Air Filter, Safety, P638062 (P638062)
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- BILSTEIN Ram Promaster 1500 16-14:Rear Shock Absorber, 24-245500 (24-245500)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- MOBILESPEC Power Adapter, 4 Outlet, 12V (MS211USBBL)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- ROADPRO Car Stove, Portable, 12V (RPSC-197)
- Mobilespec Automotive Electrical