Shop All 12 Volt Adapters
Mobilespec
Power Adapter, Auto Travel, 12VDC, 10A
Mfr # MBS01501
Zoro # G5386320
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auto Travel
- Capacity 12V
- Amps 10 A
- Amp Hours 10 Ah
- Used For 12V Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS01501
- Zoro # G5386320
- UPC # 092533036502
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Details
Item | Power Adapter |
Type | Auto Travel |
Capacity | 12V |
Amps | 10 A |
Amp Hours | 10 Ah |
Used For | 12V Products |
Voltage (DC) | 12 V DC |
Features | Quad USB Ports, Slim Design to Fit In Tight Spaces |
Accessory Type | Power Adapter |
Ports | USB |
Color | Black, Silver |
Product Type | Charger |
Number of Connections | 4 |
Current | 10 A |
Description
Power Adapter, Product Type Charger, Number of Connections 4, Cord Length Not Applicable, Color Black, Silver, Ports USB, Compatible Devices 12V Devices, Current 10 A, Features Quad USB Ports, Slim Design to Fit In Tight Spaces, Operating Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMEL TIRE PLUG KIT BS&RD (15162)
- WEATHERTECH FloorLiners HP Floor Mats, 445731IM (445731IM)
- AGS Fuel Line Adapter - 180 Degree 3/8 Steel to 3/8 Nylon - 1 per Bag (FLRL-38180)
- CROWN AUTOMOTIVE 01-06 WRANGLER/96-98 GRAND CHEROKEE/97-01 CHEROKEE/96-00 CIRRUS/STRATU (6504014)
- MOBILESPEC Power Adapter, 4 Outlet, 12V (MS211USBBL)
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- SCHUMACHER ELECTRIC MEMORY SAVER ADAPTOR CABLE (SCHSEC-12V-OBD)
- POWER UP! USB Charger-Car Plug 20w 1 Port USB-C (191-07221)
- Mobilespec 12 Volt Adapters