Shop All 12 Volt Adapters
Mobilespec
Power Adapter, 4 Outlet, 12V
Mfr # MS211USBBL
Zoro # G8897795
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Outlet
- Capacity (3) 12V
- Includes 10 A Replacement Fuse
- Used For 12V Products
- Voltage (DC) 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MS211USBBL
- Zoro # G8897795
- UPC # 092533031088
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 8 in |
Details
Item | Power Adapter |
Type | 4 Outlet |
Capacity | (3) 12V |
Includes | 10 A Replacement Fuse |
Used For | 12V Products |
Voltage (DC) | 12 V DC |
Features | Three 12V Sockets with Caps |
Accessory Type | Power Adapter |
Number of Connections | 4 |
Product Type | Power Splitter and Charger |
Current | 1 A |
Ports | 12V Auxiliary Port, USB |
Color | Black |
Description
Power Adapter, Product Type Power Splitter and Charger, Number of Connections 4, Cord Length 8 in, Color Black, Ports 12V Auxiliary Port, USB, Includes 10 A Replacement Fuse, For Use With Devices 12V Devices, Current 1 A, Features Three 12V Sockets with Caps, Operating Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal, 19 In (M6-19)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- QUICKCABLE Booster Clamps, 400A, PK25 (602050-025)
- LUMAPRO Miniature Lamp, 3156, S8, 12.8V, PK10 (3156-10PK)
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- ROADPRO Cigarette Lighter Adapter, Clip-On, 12V (RPPSAPS)
- WEBOOST Cellular Signal Booster Kit, 4G, 12VDC (470210)
- Mobilespec 12 Volt Adapters