Shop All 12 Volt Adapters
Mobilespec
Power Adapter, 4 Outlet, 10A
Mfr # MS431USB
Zoro # G8897786
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Outlet
- Capacity (2) 12V and (2) USB
- Amps 10 A
- Watts 150 W
- Includes Adapter Plumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobilespec
- MFR # MS431USB
- Zoro # G8897786
- UPC # 092533031057
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 12 in |
Details
Item | Power Adapter |
Type | 4 Outlet |
Capacity | (2) 12V and (2) USB |
Amps | 10 A |
Watts | 150 W |
Includes | Adapter Plumb |
Used For | 12V Products |
Voltage (DC) | 12 V DC |
Color | Black |
Product Type | Power Splitter and Charger |
Current | 10 A |
Number of Connections | 4 |
Wattage | 150 W |
Ports | 12V Auxiliary Port, USB |
Description
Power Adapter, Product Type Power Splitter and Charger, Number of Connections 4, Cord Length 12 in, Color Black, Ports 12V Auxiliary Port, USB, Includes Adapter Plumb, Compatible Devices Cell Phones, GPS, iPods, Current 10 A, Operating Voltage 12V DC, Wattage 150 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Power Fill Pro 2gal (1745-MTV)
- OMEGA PRO Impact SocketSet, SwivelSAE, 1/2" D, 7 pcs. (83020)
- LUBRIMATIC Painted Measure, 2 qt., Steel, Black (75-662)
- GENUINE Genuine License Plate Light Lens (51247114535)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- MOBILESPEC Power Adapter, 4 Outlet, 12V (MS211USBBL)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- ROADPRO Aluminum Pans, Portable, 12V, PK3 (RPSC-90820)
- Mobilespec 12 Volt Adapters