Shop All Portable Device Chargers
This Product is Discontinued
Mobilespec
Portable Power Charger, 5VAC, White (Discontinued)
Mfr # MBS01203
Zoro # G5360700
This Product is Discontinued
Key Features
- Number of Output Connectors 2
- Color White
- Recharge Time 10 hr.
- Overall Height 5.9 in
- Overall Width 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobilespec
- MFR # MBS01203
- Zoro # G5360700
- UPC # 092533036892
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 5.9 in |
Overall Width | 4.8 in |
Overall Depth | 1.6 in |
Details
Item | USB Wall Outlet Charger |
Number of Output Connectors | 2 |
Color | White |
Recharge Time | 10 hr. |
Power Requirement | 120V AC |
Output Connection Type | (2) USB 2.0 Type A Female |
Max. Operating Temp. | 95 Degrees F |
Input Connector | NEMA 1-15P Plug |
Min. Operating Temp. | 32 Degrees F |
Output Voltage | 5.0V DC |
Standards | UL |
For Use With | USB Powered Devices |
Indicator | (1) LED Power On |
Max. Output Current | 4.8 A |
Description
USB Wall Outlet Charger, Power Requirement 120V AC, Number of Output Connectors 2, Color White, Max. Output Current 4.8 A, Output Voltage 5.0V DC, Input Connector NEMA 1-15P Plug, Output Connection Type (2) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 5.9 in, Overall Width 4.8 in, Overall Depth 1.6 in, Indicator (1) LED Power On, Standards UL, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.