Shop All Power Inverters
This Product is Discontinued
Mobilespec
Inverter, Modified Sine Wave, 350W Peak, 175 W Continuous, 5 Outlets (Discontinued)
Mfr # MSI175S
Zoro # G1936984
This Product is Discontinued
Key Features
- Peak Output Power 350W
- Continuous Output Power 175 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V
- Inverter Output Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MSI175S
- Zoro # G1936984
- UPC # 092533039015
- Country of Origin China
- Category Power Inverters
Dimensions
Depth | 2.20" |
Width | 4.90" |
Height | 12" |
Overall Height | 8 in |
Overall Width | 2 5/8 in |
Overall Depth | 1 7/8 in |
Inverter DxWxH | 1 7/8 in x 2 5/8 in x 8 in |
Description
Inverter, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input, Continuous Output Power 175 W, Peak Output Power 350 W, Number of Outlets 4, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 58 to 62 Hz, Efficiency 85 Percent, Overall Depth 1 7/8 in, Overall Height 8 in, Overall Width 2 5/8 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material ABS PVC, Includes Dual Ports: Standard USB 2.4 A and USB-C 3.0 A Ports
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.