Shop All Two Way Radio Accessories
Mobilespec
Headsets, 3 ft. Cord
Mfr # MBS10241
Zoro # G5062141
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extra Ear Tips, Guards, Storage Case
- For Use With Any Device with 3.5 mm Jack Output
- Features Extra Bass
- Noise Canceling Yes
- Connection Type - Automotive Headsets 3 ft Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobilespec
- MFR # MBS10241
- Zoro # G5062141
- UPC # 092533038179
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Headsets,3 ft. Cord |
Includes | Extra Ear Tips, Guards, Storage Case |
For Use With | Any Device with 3.5 mm Jack Output |
Features | Extra Bass |
Noise Canceling | Yes |
Connection Type - Automotive Headsets | 3 ft Cord |
Rechargeable Battery | No |
Headset to Hand Transfer-Capable | No |
Standby Time - Minutes | 100 min |
Microphone Type - Headsets | Condenser |
Connection Type | 3 ft Cord |
Talk Time | 24 hr |
Microphone Type | Condenser |
Standby Time | 1.7 hr |
Range | 2 ft |
Product Type | Earbud Headset |
Description
Headsets,3 ft. Cord, Product Type Earbud Headset, Talk Time 24 hr, Standby Time 1.7 hr, Range 2 ft, For Use With Any Device with 3.5 mm Jack Output, Features Extra Bass, Connection Type 3 ft Cord, Headset to Hand Transfer-Capable No, Includes Extra Ear Tips, Guards, Storage Case, Microphone Type Condenser, Noise Canceling Yes, Rechargeable Battery No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Black (DCT-E2-01)
- LIVEWIRE M330 Silent Plus Mouse - Black (LI647588)
- EMERALD Full Motion Wall Mount For 13-47" TVs (SM-720-8001)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- MOBILESPEC Headsets, 3 ft. Cord (MBS10111)
- MOBILESPEC Headsets, 108 min. Talk Time, Wireless (MBS11181)
- MOTOROLA Multi Unit Charger (HKPN4007D)
- 3M PELTOR Chargng CableLite-Com Plus Headst (AL2AI)
- ICOM Cable, 1/8" L x 4-1/2" W (OPC589)
- KENWOOD Noise Reducing Headset, Over the Head (KHS-10D-OH)
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- Mobilespec Two Way Radios & Accessories