Shop All 12 Volt Adapters
Mobilespec
FM Transmitter, Portable
Mfr # MBS13200
Zoro # G5113269
original price:
$20.53
33% off
new price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Used For Play Music from Portable Devices Through Vehicle Stereo
- Includes Remote
- Voltage (DC) 12 V DC
- Features Built-In Equalizer to Select Multiple Music Sound Modes, FM Full Range Frequency from 87.5 MHz to 108.0 MHz, LCD Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS13200
- Zoro # G5113269
- UPC # 092533035864
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | FM Transmitter |
Type | Portable |
Used For | Play Music from Portable Devices Through Vehicle Stereo |
Includes | Remote |
Voltage (DC) | 12 V DC |
Features | Built-In Equalizer to Select Multiple Music Sound Modes, FM Full Range Frequency from 87.5 MHz to 108.0 MHz, LCD Display |
Accessory Type | FM Transmitter |
Product Type | FM Transmitter |
Description
FM Transmitter, Product Type FM Transmitter, Operating Voltage 12V DC, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Includes Remote, Features Built-In Equalizer to Select Multiple Music Sound Modes, FM Full Range Frequency from 87.5 MHz to 108.0 MHz, LCD Display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Gladhand and Plug Holder (580042-1)
- WIX FILTERS Xp Lube Filter, 51515Xp (51515XP)
- POLY-PLANAR 2" Spa Oval Speaker - Grey (SB50G)
- AFTERMARKET New Fits CAT Muffler 4n4577, 4n-4577 for D8H, D8 (4N4577)
- MOBILESPEC Multisocket, 2 Outlet, 12V (MS223BL)
- MOBILESPEC Universal Satellite Radio Antenna (MSTRSAT)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- MOBILESPEC Power Adapter, USB, 12V, 10A (MS2USB)
- MOBILESPEC Radio Antenna, Satellite, 12V (MSUNIVSAT)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- MOTORMITE Lighter Element-Pop-Out, 56452 (56452)
- Mobilespec Automotive Electrical