Shop All USB Cables
Mobilespec
Extension/USB Power Port Kit, Auto Travel
Mfr # MBS06991
Zoro # G5529629
original price:
$9.25
14% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Connector Type A Male to Mini, Micro, Nintendo(R), PSP(R), Samsung(R) Connectors, USB-C
- USB Specification 2.0
- Color Black
- End 2 Connection Type Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS06991
- Zoro # G5529629
- UPC # 092533037059
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Overall Length | 36 in |
Details
Item | USB Cable |
Connector Type | A Male to Mini, Micro, Nintendo(R), PSP(R), Samsung(R) Connectors, USB-C |
USB Specification | 2.0 |
Color | Black |
End 2 Connection Type | Type A |
Features | Adapter Socket |
Includes | Mini, Micro, USB-C, Nintendo(R), PSP(R), Samsung(R) Connectors |
Product Type | Computer Cable Adapter Kit |
Data Transfer Speed | 10 GBps |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 5 |
Description
USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to Mini, Micro, Nintendo(R), PSP(R), Samsung(R) Connectors, USB-C, Adapter Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Extension Pipe, Adjustable, Black (PMLPMB)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7684)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Bright Way Group BW 1270 (MAX3927503)
- MOBILESPEC Right Angle USB-C Cable Silver/Black, 3 (MB06317)
- MOBILESPEC MS USB-C TO USB CABLE 3FT BK (MB06335)
- MOBILESPEC 10ft. USB-C to USB-C Hi-Vis Charge and Sync Cables, Green (MB06833)
- MOBILESPEC AC Single 2.4A (12W) USB Chargers PDQ Black & White (MBS01198Q)
- MOBILESPEC 10ft. USB-C to USB-C Hi-Vis Charge and Sync Cables, Orange (MB06736)
- MOBILESPEC 6ft USB-C(TM) to USB Multi-Tool VP (MBSV03202)
- MONOPRICE Select USB 3.0 Type-A to Type-A Cable_ 3ft_ Black (38597)
- Mobilespec USB Cables