Shop All USB Cables
Mobilespec
Extension/USB Power Port, Auto Travel, 6"
Mfr # MBS06106
Zoro # G5361638
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type A Male to B Micro Male
- USB Specification 2.0
- Color Black, Blue
- End 1 Connection Type Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS06106
- Zoro # G5361638
- UPC # 092533037851
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to B Micro Male |
USB Specification | 2.0 |
Color | Black, Blue |
End 1 Connection Type | Type A |
End 2 Connection Type | Micro B |
Features | Easy Grip Ends, Micro USB Connector |
Product Type | Standard USB Cable |
Data Transfer Speed | 10 GBps |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 6 ft, Color Black, Blue, Connector Type A Male to B Micro Male, Easy Grip Ends, Micro USB Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTPUT USB A Female to USB A Female Adapter Fix Your Mismatched USB Connection. (OU287026)
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10117-001)
- CELLHELMET PD USB C Wall Charger 30W, White (WALL-PD-30W-W)
- MOBILESPEC Right Angle USB-C Cable Silver/Black, 3 (MB06317)
- MOBILESPEC MS USB-C TO USB CABLE 3FT BK (MB06335)
- MOBILESPEC USB-C Charge and Sync Cable, Camo, 7ft (MB06635)
- MOBILESPEC Charger/Sync USB Cable, 6 ft Cable Length (MBS06901)
- MOBILESPEC 12V/DC & AC Dual 2.4A & 2.4A USB Charger, Black (MBS01194PDQ)
- MOBILESPEC LightningCharge and Sync Cable, White, 1 (MB06624)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5458)
- Mobilespec USB Cables