Shop All Earbuds & Headphones
Mobilespec
Earbud Neckband, Silicone, 110VAC, White
Mfr # MBS11304
Zoro # G8822360
product price: $10.35
/ea
Sold in multiples of 2 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yes
- Features Inline Mic
- Type Bluetooth
- Voltage 110V AC
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS11304
- Zoro # G8822360
- UPC # 092533039886
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Color | Yes |
Features | Inline Mic |
Type | Bluetooth |
Item | Earbud Neckband |
Voltage | 110V AC |
Material | Silicone |
For Use With | Cell Phone, Mobile Devices, Tablets |
Product Type | Earphones |
Volume Control | Yes |
Ear Type | In-Ear |
Microphone | Yes |
Description
Earbud Neckband, Microphone Yes, Color Yes, Features Inline Mic, Product Type Earphones, Ear Type In-Ear, Volume Control Yes, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE LABS Creative Pebble 2.0 Speaker Usb (Black) (51MF1680AA000)
- JVC Gumy Plus Earbuds with Remote and Microphone (Black) (HAFR6B)
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for ActiveCare Wildcat Folding Power Wheelchair (ML35-12GEL340)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, White (MBS11302)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- CALIFONE NeoTech Plus Series Headphone with Mic + TRRS Plug (1017MT)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- Mobilespec Earbuds & Headphones