Shop All Earbuds & Headphones
Mobilespec
Earbud Neckband, Bluetooth, Plastic, Black
Mfr # MBS11306
Zoro # G2096325
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features 5 Hour Battery Life
- Includes In-Line Microphone
- For Use With Cell Phone, Mobile Devices, Tablets
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS11306
- Zoro # G2096325
- UPC # 092533039909
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Color | Black |
Features | 5 Hour Battery Life |
Includes | In-Line Microphone |
For Use With | Cell Phone, Mobile Devices, Tablets |
Material | Plastic |
Item | Earbud Neckband |
Type | Bluetooth |
Accessory Type | Earbud Neckband |
Connectivity | Wireless |
Ear Type | In-Ear |
Product Type | Earphones |
Microphone | Yes |
Noise Cancelling | No |
Compatible with Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Part Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
For Use with Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
For Use With Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
Description
Earbud Neckband, Microphone Yes, Color Black, Noise Cancelling No, Features 5 Hour Battery Life, Product Type Earphones, Connectivity Wireless, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Connector Type Not Applicable, Includes In-Line Microphone, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX24HL-BS Battery Replacement for Arctic Cat 500 T660 Touring 2007 (YTX24HL-BS137)
- ILC Replacement for Autec Lpm02 Battery (LPM02)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston, Voltage: 12 (2UKJ9)
- LOWELL Transformer IM (TLM-600A)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, White (MBS11302)
- RAND MCNALLY Cleardryve 220 Convertible Over-Ear Head (DRYVE220)
- MAXELL Budget Stereo Earbuds, White, PK6 (MAX190599)
- VOLKANO Race Series Wireless Bluetooth 4.2 Stereo Earphones with Built-In Mic, Red/Black (VK-1008-BKRD)
- Mobilespec Earbuds & Headphones