Shop All Earbuds & Headphones
Mobilespec
Earbud Neckband, Bluetooth, Plastic, Black
Mfr # MBS11182
Zoro # G2095528
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Adjustable Neck Headphones with Retractable Earbuds, Pairs to Compatible Devices
- Includes Detachable Charging Cable, Extra Ear Tips
- For Use With Cell Phone, Mobile Devices, Tablets
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobilespec
- MFR # MBS11182
- Zoro # G2095528
- UPC # 092533036366
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Color | Black |
Features | Adjustable Neck Headphones with Retractable Earbuds, Pairs to Compatible Devices |
Includes | Detachable Charging Cable, Extra Ear Tips |
For Use With | Cell Phone, Mobile Devices, Tablets |
Material | Plastic |
Item | Earbud Neckband |
Type | Bluetooth |
Accessory Type | Earbud Neckband |
Product Type | Headphones |
Compatible with Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
Noise Cancelling | No |
Ear Type | In-Ear |
Connectivity | Wireless |
Microphone | Yes |
Compatible Manufacturer Part Number | Cell Phone, Mobile Devices, Tablets |
Compatible Manufacturer Model Number | Cell Phone, Mobile Devices, Tablets |
For Use with Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
For Use With Mfr. Model Number | Cell Phone, Mobile Devices, Tablets |
Description
Earbud Neckband, Microphone Yes, Color Black, Noise Cancelling No, Features Adjustable Neck Headphones with Retractable Earbuds, Pairs to Compatible Devices, Product Type Headphones, Connectivity Wireless, Ear Type In-Ear, Compatible with Manufacturer Model Number Cell Phone, Mobile Devices, Tablets, Connector Type Not Applicable, Includes Detachable Charging Cable, Extra Ear Tips, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 22 Ah Rechargeable GEL Sealed Lead Acid Battery (ML22-12GEL)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- HUBBELL GAI-TRONICS Single Line Corridor Telephone (210-001)
- SAMSONITE Mobile Solution Case, Fits Laptops up to 15.6in, 16.5x7x15.5, Blk (128167-1041)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MOBILESPEC Wired Earbuds, Silicone, 110VAC, Black (MBS10301)
- SPRACHT ZuM Maestro HS-2060, Monaural, Over the Head Headset (HS2060)
- SKULLCANDY. CASSETTE WIRELESS Black (S5CSWM448)
- SAF-T-EAR Bluetooth and Safety Ambient Earbuds (ERSTE-BTEARBUDSDUAL)
- STEELMAN Replacement Noise Cancelling Mono Headphones for STEELMAN ChassisEAR, EngineEAR, EngineEAR II (HD-6060N)
- Mobilespec Earbuds & Headphones