Shop All RCA & Stereo Adapters
This Product is Discontinued
Mobilespec
Audio Adapter, 3.5mm Audio Cable, Black (Discontinued)
Mfr # MBS13150
Zoro # G5113287
This Product is Discontinued
Key Features
- Cable Type 3.5 mm Audio
- Connection A 3.5 mm Mono Male
- Connection B (2) 3.5 mm Mono Females
- Number of Ports 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobilespec
- MFR # MBS13150
- Zoro # G5113287
- UPC # 092533035857
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | 3.5 mm Audio |
Connection A | 3.5 mm Mono Male |
Connection B | (2) 3.5 mm Mono Females |
Number of Ports | 1 |
Color | White |
Features | Easy Installation, Enables Bluetooth(R) Wireless Communication, Rechargeable Battery and Charging Cable |
Description
Audio Adapter, Color White, Features Easy Installation, Enables Bluetooth(R) Wireless Communication, Rechargeable Battery and Charging Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.