Shop All First Aid Kits
Mobileaid
XL First Aid Backpack
Mfr # 31470
Zoro # G404935899
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Height 19"
- Width 16"
- Depth 10.5"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31470
- Zoro # G404935899
- UPC # 857928005279
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 19" |
Width | 16" |
Depth | 10.5" |
Details
Material | Nylon |
Color | Red |
Item | First Aid Backpack |
Description
High-capacity trauma First Aid 4-way-carry backpack: backpack, shoulder strap, hand straps, ride on MobileAid rolling stations. Large main compartment, 2 side compartments, and 14 internal pockets provide flexible organization of first aid supplies and equipment such as AEDs. Made of super-rugged ballistic nylon for years of use in tough conditions. Hi-visibility markings and 24 pre-printed and customizable ID placards allow for quick identification in an emergency. Reflective stripes and piping enhance safety in low-light situations. HIGH-CAPACITY — Spacious main compartment (12"W x 17"H x 9"D) and 2 tall side compartments (2"W x 17"H x 10"D).
EASY 4-WAY-CARRY — backpack (padded shoulder straps, sternum strap, and waist belt), shoulder strap, hand straps, or ride on MobileAid rolling stations.
FLEXIBLE QUICK-ACCESS ORGANIZATION — 1 main compartment with restraint straps and top and front access, 2 side compartments, and 14 internal pockets.Large pull tab zippers for quick opening.
6 external flashlight/tool tubes.
EASY IDENTIFICATION and ENHANCED SAFETY — Easy Identification and Enhanced Safety: hi-visibility markings, reflective stripes and piping, and 24 pre-printed and customizable ID placards (AED, TRAUMA, TRIAGE, OXYGEN, NURSE, CERT, SAFETY, SEARCH & RESCUE, COMMAND, RADIO, TRAINER, SPORTS, COACH, EMS, EMT, 9 blank for customizing).
DURABLE PROTECTION for SUPPLIES — super durable, weather-resistant ballistic nylon for years of use in rugged conditions.
SECURITY: external double security zippers can be secured with locks or tamper evident ties.
ADJUSTABLE — adjustable shoulder straps, sternum strap, waist belt, and adjustable internal restraining straps
Contents:
(1) High-Visibility First Aid Backpack
Dimensions:
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
Weight:
8 lbs.
EASY 4-WAY-CARRY — backpack (padded shoulder straps, sternum strap, and waist belt), shoulder strap, hand straps, or ride on MobileAid rolling stations.
FLEXIBLE QUICK-ACCESS ORGANIZATION — 1 main compartment with restraint straps and top and front access, 2 side compartments, and 14 internal pockets.Large pull tab zippers for quick opening.
6 external flashlight/tool tubes.
EASY IDENTIFICATION and ENHANCED SAFETY — Easy Identification and Enhanced Safety: hi-visibility markings, reflective stripes and piping, and 24 pre-printed and customizable ID placards (AED, TRAUMA, TRIAGE, OXYGEN, NURSE, CERT, SAFETY, SEARCH & RESCUE, COMMAND, RADIO, TRAINER, SPORTS, COACH, EMS, EMT, 9 blank for customizing).
DURABLE PROTECTION for SUPPLIES — super durable, weather-resistant ballistic nylon for years of use in rugged conditions.
SECURITY: external double security zippers can be secured with locks or tamper evident ties.
ADJUSTABLE — adjustable shoulder straps, sternum strap, waist belt, and adjustable internal restraining straps
Contents:
(1) High-Visibility First Aid Backpack
Dimensions:
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
Weight:
8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- MEDI-FIRST Non-Aspirin, Tablet, 325mg, PK500 (80313)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- ZOLL Carry Case (8000-001250)
- MOBILEAID BLS Pro 100 Easy-Roll First Aid Station (31587)
- MOBILEAID Wall Mount (31650)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- MOBILEAID Pro200 Flash-Response Modular Trauma First Aid Bag (31170)
- MOBILEAID BLS Easy-Roll First Aid Insert Bag & Frame (Empty - Assembled) (31583)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- ORION SAFETY PRODUCTS Orion Runabout First Aid Kit (962)
- Mobileaid First Aid Kits