Shop All Emergency Response Casualty Supplies
Mobileaid
XL CERT Incident Command Team Kit (4-person)
Mfr # 31758
Zoro # G604938423
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16"
- Height 19"
- Material Various
- Weight 32 lbs.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31758
- Zoro # G604938423
- UPC # 857928005675
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Width | 16" |
Height | 19" |
Depth | 10.5" |
Details
Item | Emergency Response Backpack |
Material | Various |
Weight | 32 lbs. |
Color | Green |
Description
A comprehensive emergency incident command/management kit designed to help CERT volunteers take charge in any emergency or disaster. This backpack deploys to create an incident command base station with 4 independent grab-and-go incident command pouches with supplies for use by incident commander and safety staff. This kit includes 2-way radios, other critical emergency response control supplies, trauma first aid supplies, and a megaphone. High capacity, super-rugged ballistic nylon backpack with quick response organization pouches and high visibility emergency markings. 4-Way carry: backpack, shoulder strap, hand straps, ride on MobileAid Stations. FLEXIBLE QUICK-ACCESS ORGANIZATION — 1 main compartment with restraint straps and top and front access, 2 side compartments, and 14 internal pockets,6 Clear-view medical supplies pouches with customizable handle ID tags, large pull tab zippers for quick opening, 6 external elastic-grip flashlight tubes EASY IDENTIFICATION and ENHANCED SAFETY — hi-visibility markings, reflective stripes and piping, and 24 pre-printed and customizable ID placards DURABLE PROTECTION FOR SUPPLIES — super durable, weather-resistant ballistic nylon for years of use in rugged conditions SECURITY — external double security zippers can be secured with locks or tamper evident ties ADJUSTABLE — adjustable shoulder straps, sternum strap, waist belt, and adjustable internal restraining straps. CONTENTS: (1) First Aid Guide Book (1) CPR Shield (1) Search & Rescue First Aid Kit (4) Vinyl Gloves – Pair in bag (1) Writing tablet (1) Pen (2) Sharpie Permanent Marker (4) Clip Boards (1) Instruction/Inventory Sheet (1) document pouch (1) 8 Watt Megaphone (8) C batteries (1) Tarp (1) Rope – 50 feet FOUR (4) GRAB & GO COMMAND MODULES – Each Contain: (1) Emergency Supplies Pouch (1) Hi-Vis Safety Vest (1) Face mask (1) Search & Rescue Whistle (1) Midland 22 Channel Radio (1) Pen (1) Writing tablet (1) Leather Palm Gloves (1) Heavy Duty Flashlight (2) D batteries (3) AAA batteries (2) Light Sticks (1) Emergency thermal blanket (1) Heavy Duty Poncho (1) Caution Tape – 25 feet (1) XL Backpack Dimensions: External dimensions: (16"W x 19"H x 10.5" deep) Internal dimensions (main compartment): (12"W x 17"H x 9"D) 2 side compartments: (2"W x 17"H x 10"D) Front access door: (11"W x 16"H) Top Access door: (9.5"W x 7"H) Weight: 32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12 Color Spr Snap DSP (N264-630)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- MOBILEAID All-Terrain Roll-Anywhere Incident Command Station (4-Person Team) (33596)
- MOBILEAID Easy-Roll Emergency Bag & Frame (Empty - Assembled) (31590)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Incident Command Kit (31770)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- MOBILEAID Easy-Roll Emergency Incident Command Station (4-Person Team) (31596)
- PROPAC MEDICAL RESERVE CORPS (MRC) BACKPACK KIT (K2012)
- LIFESECURE Personal Evacuation Kit Replacement Pack (502009)
- Mobileaid Emergency Response Casualty Supplies