Shop All First Aid Kits
Mobileaid
XL AED & First Aid Backpack
Mfr # 31480
Zoro # G504938455
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19"
- Material Nylon
- Width 16"
- Depth 10.5"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31480
- Zoro # G504938455
- UPC # 857928005286
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 19" |
Width | 16" |
Depth | 10.5" |
Details
Material | Nylon |
Color | Red |
Item | First Aid Backpack |
Description
4-Way-Carry AED backpack (backpack, shoulder strap, hand straps, ride on MobileAid rolling stations) for flexible organization of AED, AED supplies, first aid supplies, and other equipment (AED/supplies NOT included). HIGH-CAPACITY — Spacious main compartment (12"W x 17"H x 9"D) and 2 tall side compartments (2"W x 17"H x 10"D).
EASY 4-WAY-CARRY — backpack (padded shoulder straps, sternum strap, and waist belt), shoulder strap, hand straps, or ride on MobileAid rolling stations.
FLEXIBLE QUICK-ACCESS ORGANIZATION — 1 main compartment with restraint straps and top and front access, 2 side compartments, and 14 internal pockets.Large pull tab zippers for quick opening.
6 external flashlight/tool tubes.
EASY IDENTIFICATION and ENHANCED SAFETY — Easy Identification and Enhanced Safety: hi-visibility markings, reflective stripes and piping, and 24 pre-printed and customizable ID placards (AED, TRAUMA, TRIAGE, OXYGEN, NURSE, CERT, SAFETY, SEARCH & RESCUE, COMMAND, RADIO, TRAINER, SPORTS, COACH, EMS, EMT, 9 blank for customizing).
DURABLE PROTECTION for SUPPLIES — super durable, weather-resistant ballistic nylon for years of use in rugged conditions.
SECURITY: external double security zippers can be secured with locks or tamper evident ties.
ADJUSTABLE — adjustable shoulder straps, sternum strap, waist belt, and adjustable internal restraining straps
Contents:
(1) High-Visibility AED First Aid Backpack
Dimensions:
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
Weight:
8 lbs.
EASY 4-WAY-CARRY — backpack (padded shoulder straps, sternum strap, and waist belt), shoulder strap, hand straps, or ride on MobileAid rolling stations.
FLEXIBLE QUICK-ACCESS ORGANIZATION — 1 main compartment with restraint straps and top and front access, 2 side compartments, and 14 internal pockets.Large pull tab zippers for quick opening.
6 external flashlight/tool tubes.
EASY IDENTIFICATION and ENHANCED SAFETY — Easy Identification and Enhanced Safety: hi-visibility markings, reflective stripes and piping, and 24 pre-printed and customizable ID placards (AED, TRAUMA, TRIAGE, OXYGEN, NURSE, CERT, SAFETY, SEARCH & RESCUE, COMMAND, RADIO, TRAINER, SPORTS, COACH, EMS, EMT, 9 blank for customizing).
DURABLE PROTECTION for SUPPLIES — super durable, weather-resistant ballistic nylon for years of use in rugged conditions.
SECURITY: external double security zippers can be secured with locks or tamper evident ties.
ADJUSTABLE — adjustable shoulder straps, sternum strap, waist belt, and adjustable internal restraining straps
Contents:
(1) High-Visibility AED First Aid Backpack
Dimensions:
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
Weight:
8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach (8301)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (223-Refill)
- BRAZOS Walking Stick, Free-Form, Sassafras, 55" (602-3000-1210)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (bag assembled to frame) (31561)
- MOBILEAID Pro100 Flash-Response Modular Trauma First Aid Bag (31160)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59293)
- Mobileaid First Aid Kits