Shop All First Aid Kits
Mobileaid
SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty]
Mfr # 37110
Zoro # G604935835
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7"
- Material Nylon
- Width 9"
- Depth 4"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobileaid
- MFR # 37110
- Zoro # G604935835
- UPC # 852483008383
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 7" |
Width | 9" |
Depth | 4" |
Details
Material | Nylon |
Color | Red |
Item | First Aid Bag |
Description
“Load-Your-Own”: Grab-and-Go School or School Nurse Trauma First Aid Field shoulder bag with four expandable compartments and quick-release buckle. Load and carry a customized list of medical supplies. Reflective high-visibility Star of Life design. Perfect for quick response on school campus or for field trips and other excursions. Rugged 1000D construction. (Empty – Supplies not included.) CRITICAL MEDICAL RESPONSE — Kit includes extensive first aid supplies including those for: protection, sanitation, wound cleaning & treatment, and wound dressing and bandaging.
QUICK-ACCESS ORGANIZATION — Four expandable compartments for organization and ease of access to improve response time and effectiveness. Quick release buckle.
PROTECTION FOR SUPPLIES: Rugged 1000D construction for durable protection of supplies.
EASY HANDS-FREE CARRY — Adjustable shoulder strap for easy carrying.
COMPACT/EASY STORAGE — Compact size (7" x 9" x 4") allows for easy storage to be at-the-ready.
EASY IDENTIFICATION — Reflective High-visibility Star of Life medical symbol.
Contents:
CARRYING BAG:
(1) MobileAid Grab-N-Go Trauma First Aid Bag (adjustable shoulder strap)
Dimensions:
7" x 9" x 4"
Weight:
12 ounces
QUICK-ACCESS ORGANIZATION — Four expandable compartments for organization and ease of access to improve response time and effectiveness. Quick release buckle.
PROTECTION FOR SUPPLIES: Rugged 1000D construction for durable protection of supplies.
EASY HANDS-FREE CARRY — Adjustable shoulder strap for easy carrying.
COMPACT/EASY STORAGE — Compact size (7" x 9" x 4") allows for easy storage to be at-the-ready.
EASY IDENTIFICATION — Reflective High-visibility Star of Life medical symbol.
Contents:
CARRYING BAG:
(1) MobileAid Grab-N-Go Trauma First Aid Bag (adjustable shoulder strap)
Dimensions:
7" x 9" x 4"
Weight:
12 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 (25-400)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- MEDLINE INDUSTRIES, INC Curad® Flex Fabric Bandages, Knuckle, 3"L x 1-1/2"W, 100/Box (MIINON25510)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- MOBILEAID Wall Mount (31650)
- MOBILEAID BLS Pro 200 Easy-Roll First Aid Station (31589)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- HELIX Locking Prescription Drug Cabinet, Heavy-Duty Steel, White (27050)
- Mobileaid First Aid Kits