Shop All First Aid Kits
Mobileaid
School Guard Pro100 Flash-Response Modular Trauma First Aid Bag
Mfr # 31160
Zoro # G204938434
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobileaid
- MFR # 31160
- Zoro # G204938434
- UPC # 852483008246
- Country of Origin China
- Category First Aid Kits
Description
“Load-Your-Own” Modular Trauma First Aid Bag for a custom-organized response to any medical emergency. This wide-mouth, slim-design medical duffel with its 8 pockets and pouches, has 5 “Load-Your-Own” Clear-view Module Boxes for quick-response organization of your own custom selected First Aid supplies. Includes 4 Medium Clear-view Module Boxes and 1 small Clear-view Module Box. MODULAR/QUICK-ACCESS ORGANIZATION — Five Clear-view Module Boxes facilitate fast access and effective treatment. Bag features 8 pockets and pouches including one main compartment (12" x 8" x 11") with u-shaped zipper access, 2 large zipper compartments, 2 zippered side pockets, 1 front zippered compartment, 2 front pouches with hook and loop closures. D rings and 6-loop bandolier allow attachment of additional gear.
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
MODULAR, QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
(4) MobileAid Clear-View First Aid Module Organizer Box (medium)
(1) MobileAid Clear-View First Aid Module Organizer Box (small)
Dimensions:
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
Weight:
5.7 lbs
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
MODULAR, QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
(4) MobileAid Clear-View First Aid Module Organizer Box (medium)
(1) MobileAid Clear-View First Aid Module Organizer Box (small)
Dimensions:
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
Weight:
5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- ACME UNITED First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1/Box (FAE-6104)
- FIRST AID ONLY First Aid Kit w/House, 785pcs, 5.75x22.5 (90831-021)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 2", 12/Bx, 8/Cs, 96PK (783112)
- MOBILEAID XL Pro First Aid Backpack (31400)
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- MOBILEAID Essentials Pro200 EASY-ROLL Modular First Aid Cart (31578)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MOBILEAID XL AED & First Aid Backpack (31480)
- MOBILEAID Flash-Reponse Trauma First Aid Bag [Empty] (60390)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Black, Case Material: Plastic (80-0985)
- Mobileaid First Aid Kits